Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Fold-Away Hinge Kit (Discontinued)
Mfr # HDPB340101
Zoro # G7514491
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features 3 in x 4 in Size, Designed to Convert Standard Trailer Tongues Into Fold-Away Configurations, Fulton High PerFormance, Heavy-Duty Hinges Made Of Die Cast Steel, Space Saving Fold-Away Bolt-On Hinge Kits are Ideal for Boat and Utility Trailers That are too Long to Fit Inside Smaller Garages
- Includes All Mounting Hardware
- For Use With Boat and Utility Trailers
- Accessory Type Hinge Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # HDPB340101
- Zoro # G7514491
- UPC # 042899004639
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Hinge Kit |
Features | 3 in x 4 in Size, Designed to Convert Standard Trailer Tongues Into Fold-Away Configurations, Fulton High PerFormance, Heavy-Duty Hinges Made Of Die Cast Steel, Space Saving Fold-Away Bolt-On Hinge Kits are Ideal for Boat and Utility Trailers That are too Long to Fit Inside Smaller Garages |
Includes | All Mounting Hardware |
For Use With | Boat and Utility Trailers |
Accessory Type | Hinge Kit |
Description
Hinge Kit, For Use With Boat and Utility Trailers, Features 3 in x 4 in Size, Designed to Convert Standard Trailer Tongues Into Fold-Away Configurations, Fulton High PerFormance, Heavy-Duty Hinges Made Of Die Cast Steel, Space Saving Fold-Away Bolt-On Hinge Kits are Ideal for Boat and Utility Trailers That are too Long to Fit Inside Smaller Garages, Includes All Mounting Hardware
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.