Shop All Towing Rings, Hooks & Tow Eyes
Reese
Flat Electric Connector, 4-Way, 18 ga, 5 ft
Mfr # 74125
Zoro # G6589961
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vehicle and Trailer
- Features Loop is Designed to Handle Basic Lighting Connections on Small Trailers, the Loop Style Connector Can Be Used As An Extension or Cut and Spliced to Meet Your Needs When Repairing Existing Connectors on Either the Vehicle or the Trailer, Features 18 Gauge Bonded Wire
- Includes 60 in Wiring
- Wire Length 5 ft
- Wire Gauge 18 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74125
- Zoro # G6589961
- UPC # 042899003427
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Wire Length | 5 ft |
Details
For Use With | Vehicle and Trailer |
Features | Loop is Designed to Handle Basic Lighting Connections on Small Trailers, the Loop Style Connector Can Be Used As An Extension or Cut and Spliced to Meet Your Needs When Repairing Existing Connectors on Either the Vehicle or the Trailer, Features 18 Gauge Bonded Wire |
Includes | 60 in Wiring |
Wire Gauge | 18 ga |
Connection Type | 4-Way |
Standards | SAE J1128 |
Item | Flat Electric Connector |
Description
Flat Electric Connector, Connection Type 4-Way, For Use With Vehicle and Trailer, Wire Gauge 18 ga, Wire Length 5 ft, Features Loop is Designed to Handle Basic Lighting Connections on Small Trailers, the Loop Style Connector Can Be Used As An Extension or Cut and Spliced to Meet Your Needs When Repairing Existing Connectors on Either the Vehicle or the Trailer, Features 18 Gauge Bonded Wire, Includes 60 in Wiring, Standards SAE J1128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Rear Brake Drum Replaces Honda OEM 43620-HN0-A00 (BD450W)
- GATES Radiator Coolant Hose, 24088 (24088)
- AP EXHAUST Clamp-Dgm 2 1/2, 3/8 U-Bolt W/Flange Nut Merit Exhaust, M212 (M212)
- STENS Oem Replacement Belt 265-431 For Bad Boy 041-1560-00 (265-431)
- REESE Draw Bar, Class II, III, 3500 lb, 7 In, REESE TOWPOWER (21900)
- REESE Wiring Kit, 4-Way (85277)
- REESE Receiver Lock, Class III, IV, Chrome (7030300)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- REESE Safety Chain, 72in., Steel, Silver, REESE TOWPOWER (7007700)
- REESE Tow Ring, 8000 lb, 7-3/8 In (7024600)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- Reese Towing Rings, Hooks & Tow Eyes