Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Fifth Wheel Air Ride, 14-1/8" L, 13-5/8"H (Discontinued)
Mfr # 5AB-E1621-16K
Zoro # G6619398
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Standards SAE J2638
- Finish Powder Coated
- Width 14 1/8 in
- Manufacturers Warranty Length Limited Lifetime Warranty
- Length 14 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 5AB-E1621-16K
- Zoro # G6619398
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Width | 14 1/8 in |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 14 1/8 in |
Height | 13 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Fifth Wheel Air Ride |
Standards | SAE J2638 |
Finish | Powder Coated |
Capacity GVW | 16,000 lb |
Tongue Capacity | 3,200 lb |
Features | Air Ride System |
For Use With | 5th Wheel |
Description
Fifth Wheel Air Ride, For Use With 5th Wheel, Tongue Capacity 3,200 lb, Finish Powder Coated, Height 13 5/8 in, Features Air Ride System, Manufacturers Warranty Length Limited Lifetime Warranty, Standards SAE J2638
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.