Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Fifth Wheel, 22000 lb, 14-1/4 to 18-1/4 In (Discontinued)
Mfr # 30033
Zoro # G7877712
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 90 Degrees Wire Harness
- Adjustable Height Range 14 1/4 in to 18 1/4 in
- Application Late Model GM, Ford, Dodge and Toyota Pickups
- Capacity GVW 22,000 lb
- Features Side-to-Side Pivot, Solid Base Assembly for Stability, Two-Jaw Locking System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 30033
- Zoro # G7877712
- UPC # 016118300338
- Country of Origin Mexico
- Category Trailer & Towing Accessories
Dimensions
Adjustable Height Range | 14 1/4 in to 18 1/4 in |
Details
Includes | 90 Degrees Wire Harness |
Application | Late Model GM, Ford, Dodge and Toyota Pickups |
Capacity GVW | 22,000 lb |
Features | Side-to-Side Pivot, Solid Base Assembly for Stability, Two-Jaw Locking System |
Tongue Capacity | 5,500 lb |
Item | Fifth Wheel |
Locking Jaw Handle | Yes |
For Use With | Fifth Wheel Trailers |
Gross Vehicle Weight Capacity | 22,000 lb |
Description
Fifth Wheel, Gross Vehicle Weight Capacity 22,000 lb, Tongue Capacity 5,500 lb, Adjustable Height Range 14 1/4 in to 18 1/4 in, Includes 90 Degrees Wire Harness, Features Side-to-Side Pivot, Solid Base Assembly for Stability, Two-Jaw Locking System, For Use With Fifth Wheel Trailers, Locking Jaw Handle Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.