Shop All Trailer & Towing Accessories
Reese
Fifth Wheel, 16000 lb., 15 to 18 In.
Mfr # 30051
Zoro # G8335162
product price: $754.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$754.99
Free 30-Day Returns
Key Features
- Features Easy Removal, Locking Jaw Handle, Quick Easy Installation, Side-To-Side Pivot Action to Better Accommodate Hook Ups on Uneven Ground, Strong Performance, Two Jaw Locking System, Wide Stance One Piece Legs for Improved Stability
- For Use With Trailers
- Pivot Angle 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side)
- Includes (2) Jaw Locking System, Locking Jaw Handle, Square Tube Slider
- Tongue Capacity 4,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 30051
- Zoro # G8335162
- UPC # 016118031294
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Adjustable Height Range | 14 3/4 in to 17 in |
Details
Features | Easy Removal, Locking Jaw Handle, Quick Easy Installation, Side-To-Side Pivot Action to Better Accommodate Hook Ups on Uneven Ground, Strong Performance, Two Jaw Locking System, Wide Stance One Piece Legs for Improved Stability |
For Use With | Trailers |
Pivot Angle | 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side) |
Item | Fifth Wheel |
Includes | (2) Jaw Locking System, Locking Jaw Handle, Square Tube Slider |
Tongue Capacity | 4,000 lb |
Locking Jaw Handle | Yes |
Capacity GVW | 16,000 lb |
Finish | Powder Coated |
Gross Trailer Weight Capacity | 16,000 lb |
Drilling Required | No |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 16,000 lb |
Material | Steel |
Weight | 158 lb |
Locking Jaw Type | Double Jaw |
Hitch Style | Removable |
Description
Fifth Wheel, Hitch Style Removable, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 14 3/4 in to 17 in, Pivot Angle 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side), Locking Jaw Type Double Jaw, Material Steel, Finish Powder Coated, Vehicle Make/Model/Year Not Applicable, Includes (2) Jaw Locking System, Locking Jaw Handle, Square Tube Slider, Weight 158 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 16 (KDD812)
- PETERSON MANUFACTURING Red Lens 438 Length x 118 Width Rectangular Without Housing Mounts With 2 Screws (V487R)
- OTC Compression Test Kit (5606)
- GROTE Primary Wire, 20 Ga, Black, 100 ft. Spool (87-2012)
- REESE Fold-Away Hinge Kit (HDPB330101)
- REESE Reese 500188 Bulldog Powered Drive A-Frame Jack - 14" Travel, 3,500 lbs., White Case (500188)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- REESE Draw Bar, Class III, IV, 6000 lb, 9 In, REESE TOWPOWER (40344)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- REESE Tow And Store Anti-Theft Lock Set (7014700)
- CURT ActiveLink 114 Receiver Shank (18401)
- Reese Trailer & Towing Accessories