Shop All Trailer & Towing Accessories
Reese
Fifth Wheel, 16000 lb., 14-1/2 to 18 In.
Mfr # 30047
Zoro # G8015567
product price: $534.95
/ea
Free Shipping & Returns
$534.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailers
- Includes (2) Jaw Locking System, Locking Jaw Handle
- Adjustable Height Range 13 1/2 in to 17 in
- Features Easy Removal, Locking Jaw Handle, Quick Easy Installation, Side-To-Side Pivot Action to Better Accommodate Hook Ups on Uneven Ground, Strong Performance, Two Jaw Locking System, Wide Stance One Piece Legs for Improved Stability
- Pivot Angle 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 30047
- Zoro # G8015567
- UPC # 016118030365
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Adjustable Height Range | 13 1/2 in to 17 in |
Details
For Use With | Trailers |
Includes | (2) Jaw Locking System, Locking Jaw Handle |
Features | Easy Removal, Locking Jaw Handle, Quick Easy Installation, Side-To-Side Pivot Action to Better Accommodate Hook Ups on Uneven Ground, Strong Performance, Two Jaw Locking System, Wide Stance One Piece Legs for Improved Stability |
Pivot Angle | 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side) |
Capacity GVW | 16,000 lb |
Tongue Capacity | 4,000 lb |
Item | Fifth Wheel |
Locking Jaw Handle | Yes |
Finish | Powder Coated |
Drilling Required | No |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 16,000 lb |
Gross Trailer Weight Capacity | 16,000 lb |
Locking Jaw Type | Double Jaw |
Hitch Style | Removable |
Material | Steel |
Weight | 107.7 lb |
Description
Fifth Wheel, Hitch Style Removable, Gross Trailer Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Capacity 4,000 lb, Adjustable Height Range 13 1/2 in to 17 in, Pivot Angle 44.5 Degrees (Fore-and-Aft) and 4 Degrees to 5 Degrees (Side-to-Side), Locking Jaw Type Double Jaw, Material Steel, Finish Powder Coated, Vehicle Make/Model/Year Not Applicable, Includes (2) Jaw Locking System, Locking Jaw Handle, Weight 107.7 lb, Resistance Properties Corrosion-Resistant
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 125 Gallon Storage Tank with Legs - 48x36x28 Inch (82123949)
- DEA MOUNTS Engine Mount, A2123 (A2123)
- WESTWARD Pneumatic Seat Creeper, 17-1/3 In (1MZJ1)
- ILC Replacement For ODYSSEY PC545 (PC545)
- REESE Universal Coupler Lock, REESE TOWPOWER (55003)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- REESE Clevis Pin, Class III, IV, 4-3/4 In, REESE TOWPOWER (7031700)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74042)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- TRIMAX Trimax T3 Key Receiver Lock - 5/8" x 2-3/4" Span (T3)
- Reese Trailer & Towing Accessories