Shop All Trailer Hitches
This Product is Discontinued
Reese Explore
Truck Box, Steel, 60"W, Black, 6.8 cu. ft. (Discontinued)
Mfr # 1394500
Zoro # G0233891
Free Shipping & Returns
This Product is Discontinued
Key Features
- Features Powder Coated Finish, 500 lb Weight Capacity, Fits 2 in Sqr. Receivers
- Body Material Steel
- Overall Width 60 in
- Storage Capacity 6.8 cu ft
- Weather Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese Explore
- MFR # 1394500
- Zoro # G0233891
- UPC # 042899010036
- Country of Origin China
- Category Trailer Hitches
Dimensions
Overall Width | 60 in |
Overall Height | 2 1/2 in |
Overall Depth | 20 in |
Overall Length | 20 in |
Compatible Hitch Size | 2 in |
Details
Features | Powder Coated Finish, 500 lb Weight Capacity, Fits 2 in Sqr. Receivers |
Body Material | Steel |
Item | Vehicle Cargo Tray |
Storage Capacity | 6.8 cu ft |
Weather Resistant | Yes |
Color | Black |
Gauge | 14 ga |
Material | Steel |
Finish | Powder-Coated |
Resistance Properties | Weather-Resistant |
Load Capacity | 500 lb |
Description
Vehicle Cargo Tray, Black, Overall Width 60 In., Overall Depth 20 In., Overall Height 2-1/2 In., Storage Capacity 6.8 cu. ft., 14 Gauge, Body Material Steel, Features Powder Coated Finish, 500 lb. Weight Capacity, Weather Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.