Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Economy Spare Tire Carrier (Discontinued)
Mfr # 7016400
Zoro # G9722456
This Product is Discontinued
Key Features
- Features Designed to Bolt the Spare Tire to the Trailer Frame Which Keeps It Neatly Out of The-Way, Heavy-Duty Construction, It Can Carry 8 in Up to 15 in Wheels, Universal
- For Use With Trailer and Tow Vehicle
- Finish Zinc Coated
- Type Economical Spare Tire Carrier
- Accessory Type Spare Tire Carrier
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7016400
- Zoro # G9722456
- UPC # 042899701644
- Country of Origin China
- Category Trailer & Towing Accessories
Details
Item | Spare Tire Carrier |
Features | Designed to Bolt the Spare Tire to the Trailer Frame Which Keeps It Neatly Out of The-Way, Heavy-Duty Construction, It Can Carry 8 in Up to 15 in Wheels, Universal |
For Use With | Trailer and Tow Vehicle |
Finish | Zinc Coated |
Type | Economical Spare Tire Carrier |
Accessory Type | Spare Tire Carrier |
Description
Spare Tire Carrier, For Use With Trailer and Tow Vehicle, Finish Zinc Coated, Features Designed to Bolt the Spare Tire to the Trailer Frame Which Keeps It Neatly Out of The-Way, Heavy-Duty Construction, It Can Carry 8 in Up to 15 in Wheels, Universal
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.