Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class III, IV, 6000 lb, 9 In, REESE TOWPOWER
Mfr # 40344
Zoro # G6191814
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy Load Angle Cut Design
- Fits Ball Dia. 1 in
- Rise 2 in
- Class III
- Capacity GVW 6000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 40344
- Zoro # G6191814
- UPC # 042899004417
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 1 in |
Length | 9 in |
Overall Length | 12 7/10 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,500 lb, Gross Vehicle Weight Capacity 7,500 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 7.75 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF MVQ, single lip, Wave oil seal, Bore-Tite (18592)
- POLLAK Trailer End 7 Way RV OEM Replacement Socket Includes Mounting Bracket Interlocking Connector (11-898)
- SPECTRONICS/TRACER 8 Oz (237 Ml) Bottle Of Fluid Dye (TP3400-8)
- RAIN-X Wiper Blade, 21" Sz, Beam, Exact Fit Series (5079278-1)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- REESE Lube Plate, 10 in. x 3/16 in. (83002)
- REESE Receiver/Coupler Lock, ClassIII, IV, Chrome (7030600)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74280)
- REESE Universal Coupler Lock (72783)
- REESE Pin and Clip, REESE TOWPOWER (7057720)
- C.E. SMITH Pkg Bearing Protector w/Cover, Pair 2.328 in. (16272)
- Reese Trailer & Towing Accessories