Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Draw Bar, Class III, IV, 5000 lb, 11-1/2 In, REESE TOWPOWER (Discontinued)
Mfr # 21289
Zoro # G6131851
This Product is Discontinued
Key Features
- Includes Standard Ball Mount
- Finish Chrome plated
- Type Standard Ball Mount
- Color Chrome
- Fits Ball Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21289
- Zoro # G6131851
- UPC # 042899004400
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 1 in |
Length | 11 1/2 in |
Size (In.) | 1" Hitch Ball Hole |
Details
Includes | Standard Ball Mount |
Finish | Chrome plated |
Type | Standard Ball Mount |
Color | Chrome |
Class | III |
Type (Class) | III/IV |
Item | Chrome Ball Mount |
Tongue Capacity | 500 lb |
For Use With | Fits 2 in Square Receiver Opening |
Drop | 5 1/4 in |
Rise | 4 in |
Capacity GVW | 5000 lb |
Description
Item Chrome Ball Mount, Capacity GVW 5000 lb, Tongue Capacity 500 lb, Class III, Fits Ball Dia. 1 in, Drop 5 1/4 in, Rise 4 in, Length 11 1/2 in, Finish Chrome Plated, For Use With Fits 2 in Square Receiver Opening, Type (Class) III/IV
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.