Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER
Mfr # 21347
Zoro # G6224364
original price:
$38.75
13% off
new price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop 8 in
- Features Easy Load Angle Cut Design
- Type (Class) III/IV
- For Use With Trailer and Towing Vehicles
- Capacity GVW 5000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21347
- Zoro # G6224364
- UPC # 042899004431
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 10 in |
Size (In.) | 1" Hitch Ball Hole |
Fits Ball Dia. | 1 in |
Compatible Ball Shank Diameter | 1 in |
Overall Width | 1 3/4 in |
Overall Length | 12 in |
Compatible Hitch Size | 2 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 10.75 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 8 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Rear FloorLiner (4416733)
- MONROE Rs5000 Steering Damper, RS5405 (RS5405)
- ZEROSTART Replacement Thermostat Assembly - 1/2in. Npt, 55 deg F 13 deg C To 75 deg F 24 deg C (3600058)
- DYNABRADE 3" CUT OFF TOOL W/GUARD (DB52420)
- REESE Receiver Tube Cover, 2 In, Black (7000600)
- REESE Receiver Lock, Class III, IV, Chrome Plated (7006500)
- REESE Lube Plate, 10 in. x 3/16 in. (83002)
- REESE Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower (7054430)
- REESE Hitch Comfort Grip Clip, Includes 3 Pins (7021300)
- REESE Coupler Lock, Chrome, REESE TOWPOWER (7006900)
- BROK Lock Sleeved 1/2" & 5/8" Black Nickel (32998)
- Reese Trailer & Towing Accessories