Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class III, IV, 16,000 lb, 9-1/4In
Mfr # 21331
Zoro # G1424367
$58.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drop 4 in
- Type (Class) V
- Class III, V
- Features Solid One-Piece Forged Construction
- Rise 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 21331
- Zoro # G1424367
- UPC # 042899213314
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Shank Size | 2 in x 2 in |
Length | 9 1/4 in |
Fits Ball Dia. | 1 1/4 in |
Overall Length | 12 3/10 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Overall Width | 2 1/2 in |
Description
Forged Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 14.5 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS BUMPING TOOL/HAMMER 1" DIA ZIP GUN SK (AJA945)
- COVERCRAFT INDUSTRIES FS BLACK PRONET (PN007)
- WOLO Truck Horn, Cannon Ball Express (838)
- PRIME-LINE 1-3/4 in. Stem, Brown Plastic Window Crank Handle 2 Pack (R 7001)
- REESE Spare Tire Carrier (7016300)
- REESE Starter Kit, Black, III Class, REESE TOWPOWER (21536)
- REESE Pintle And Ball Combo, 2 5/16 In (7024200)
- REESE Draw Bar, Class III, IV, 6000 lb, 9 In, REESE TOWPOWER (40344)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- B/A PRODUCTS CO Curb Ramps (48-TS65)
- Reese Trailer & Towing Accessories