Shop All Ball Mounts
Reese
Draw Bar, Class III, IV, 16,000 lb, 8-1/2In
Mfr # 21330
Zoro # G1903632
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 8 1/2 in
- Type (Class) V
- Tongue Capacity 1,600 lb
- Size (In.) 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21330
- Zoro # G1903632
- UPC # 042899213307
- Country of Origin China
- Category Ball Mounts
Dimensions
Length | 8 1/2 in |
Size (In.) | 2" |
Shank Size | 2 in x 2 in |
Fits Ball Dia. | 1 1/4 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Overall Length | 13 1/4 in |
Description
Forged Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Pin Hole to Hitch Ball Distance 9 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 13.2 lb, Mount w/ Hitch Ball Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-1/4 x 2-1/8 x 1/4", CRW1, Nitrile (12545)
- SKF Speedi-Sleeves, 99356 (99356)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- TRUCK-LITE Signal-Stat, Led, Yellow Rectangular, 3 Diode, Marker Clearance Light, P2, Pl-10, 12V (1560A)
- REESE Hitch Ball Lawn Tractor, 1-7/8 In, 2000 lb, REESE TOWPOWER (7036800)
- REESE Draw Bar, Class III, IV, 16,000 lb (21332)
- REESE Ball Mount, Drop 5 In, Length 10 In (7028200)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- REESE Hitch Ball Wrench, 19 In (74342)
- REESE Reese 40342-006 Quick-Loading Ball Mount - 8-1/2" Length, 2" Drop, 3/4" Rise, 7500 lbs. GTW (40342)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45024 (45024)
- Reese Trailer & Towing Hitches