Shop All Ball Mounts
Reese
Draw Bar, Class III, IV, 16,000 lb
Mfr # 21332
Zoro # G2439324
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Size 2 in x 2 in
- Finish Powder Coated
- Type Class 3/4 Forged Standard Ball Mount
- For Use With Trailer and Towing Vehicles
- Tongue Capacity 1,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21332
- Zoro # G2439324
- UPC # 042899213321
- Country of Origin China
- Category Ball Mounts
Dimensions
Shank Size | 2 in x 2 in |
Size (In.) | 2" |
Length | 10 1/4 in |
Fits Ball Dia. | 1 1/4 in |
Overall Length | 14 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Hitch Size | 2 in |
Description
Forged Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 16,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Pin Hole to Hitch Ball Distance 10 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 19.8 lb, Mount w/ Hitch Ball Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- TH MARINE Spring-F/Hot Foot, #HFS-1-DP (HFS-1-DP)
- CURT Trailer Hitch, 2" Receiver, Class 3,13529 (13529)
- WALTER SURFACE TECHNOLOGIES SLAP SHOT Cleaner/Degreaser, 5.2 gal Drum, Ready To Use, Solvent Based, K1 (53C507)
- REESE Draw Bar, Class III, IV, 16,000 lb, 8-1/2In (21330)
- REESE Hitch Ball Lawn Tractor, 1-7/8 In, 2000 lb, REESE TOWPOWER (7036800)
- REESE Reese 40342-006 Quick-Loading Ball Mount - 8-1/2" Length, 2" Drop, 3/4" Rise, 7500 lbs. GTW (40342)
- REESE Ball Mount, Drop 5 In, Length 10 In (7028200)
- REESE Ball Mount, Drop 3 In, Length 9 3/4 In (7028100)
- REESE Hitch Ball Wrench, 19 In (74342)
- CURT Ball Mount, Class 2, 1-1/4" Shank, 45015 (45015)
- Reese Trailer & Towing Hitches