Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER
Mfr # 21141
Zoro # G6210197
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity 500 lb
- Capacity GVW 5000 lb
- Rise 3/4 in
- For Use With Trailer and Towing Vehicles
- Features Quick Release Pin and Clip for Adjustability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21141
- Zoro # G6210197
- UPC # 042899004370
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 13 1/2 in |
Fits Ball Dia. | 1 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Overall Width | 2 1/2 in |
Overall Length | 11 1/2 in |
Description
Adjustable Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 10 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Pins and Clip, Weight 11.4 lb, Mount w/ Hitch Ball Style Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA LED Marker Light, Amber, 1-3/4" D (M09105Y)
- WIX FILTERS Coolant Filter, 24070 (24070)
- PUROLATOR Purolator A26273 PurolatorONE Advanced Air Filter (A26273)
- OTC Jack Stand, Low, 12 Ton, 19 to 29.5 In Lift (1778B)
- REESE Coupler Lock, Class III, IV, Chrome, REESE TOWPOWER (7030500)
- REESE Trailer Coupler, Class II, 3500 lb., REESE TOWPOWER (74042)
- REESE Reese 58029 Safety Pins (2) (58029)
- REESE Draw Bar, 6000 lb, 9 In, Reese Towpower (7060800)
- REESE Hitch Draw Bar, Class II, III, 5000 lb (2117511)
- REESE Reese 500188 Bulldog Powered Drive A-Frame Jack - 14" Travel, 3,500 lbs., White Case (500188)
- SPANSET Tow Strap, 2 In x 15 Ft, Yellow (TS12-15)
- Reese Trailer & Towing Accessories