Shop All Trailer Hitches
Reese
Draw Bar, Class II, III, 3500 lb, 9 In, REESE TOWPOWER
Mfr # 21901
Zoro # G7952594
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hex Interlock
- For Use With Trailer and Towing Vehicles
- Class II
- Fits Ball Dia. 3/4 in
- Features Hex Interlock, Angle Cut Design
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 21901
- Zoro # G7952594
- UPC # 042899005704
- Country of Origin China
- Category Trailer Hitches
Dimensions
Fits Ball Dia. | 3/4 in |
Length | 9 in |
Size (In.) | 3/4" Hitch Ball Hole |
Compatible Hitch Size | 1 1/4 in |
Compatible Ball Shank Diameter | 3/4 in |
Overall Width | 2 1/2 in |
Overall Length | 12 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Hex Interlock, Weight 3.7 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 1/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Surface Protectant, Liquid, 1 gal., PK4 (145624)
- CURT Under-Bed Gsnck Instlltn Brackets, 60659 (60659)
- BUYERS PRODUCTS XD Truck Box With Barn Door, 18X18X48 (1705410)
- MAIN FILTER CANFLO RSE5010 Replacement/Interchange Spin-On Filter (MF0058069)
- REESE Reese 58167 SC Weight Distribution Ball Mount Assembly (58167)
- REESE Hitch Receiver Adapter, 3500 lb, 7 In (7052500)
- REESE Reese 63822 Class II Hitch Ball - 2" Ball x 3/4" Shank x 2-3/8" Shank Length, 3,500 lbs. GTW, Chrome (63822)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- REESE Reese 49913 Round Bar Weight Distribution Kit with Integrated Sway - 11,500 lbs. GTW (49913)
- REESE Reese 21501 Weight Distributing Snap-Up Bracket with Set Screw and Safety Pin (21501)
- BUYERS PRODUCTS 42 x 13-1/2 Inch Gooseneck Hitch Plate With 2-5/16 Inch Ball And Two D-Rings (3014981)
- Reese Trailer & Towing Hitches