Shop All Towing Rings, Hooks & Tow Eyes
Reese
Draw Bar, Class II, III, 3500 lb, 7 In, REESE TOWPOWER
Mfr # 21900
Zoro # G8038432
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Fits Ball Dia. 3/4 in
- Class II
- Type Ball Mount
- Drop 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 21900
- Zoro # G8038432
- UPC # 016118048520
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 7 in |
Fits Ball Dia. | 3/4 in |
Size (In.) | 3/4" Hitch Ball Hole |
Compatible Ball Shank Diameter | 3/4 in |
Overall Width | 1 3/4 in |
Overall Length | 9 7/8 in |
Compatible Hitch Size | 1 1/4 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes Hex Interlock, Weight 3.8 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 2 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 16285-63012 STARTER (16285-63012 STARTER)
- VAICO Rivet, V42-0364 (V42-0364)
- ATTWOOD Lock'N-Pin 3/4 Post 24 Non Threaded (2244)
- ROADPRO Utility Mat, 57In L x 78In W (RP0005)
- REESE Wiring Kit, 4-Way (85277)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7039100)
- REESE Safety Chain, 72in., Steel, Metallic Silver, REESE TOWPOWER (74059)
- REESE Motor Support Bracket (7015600)
- REESE Receiver Lock, Class III, IV, Chrome (7030300)
- REESE Tow Hook, IV Class, 10000 lb., Reese Towpower (7007400)
- FIELD TUFF Fast Change Hitch System (FTF-01FH)
- Reese Towing Rings, Hooks & Tow Eyes