Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class II, 3500 lb, 9 In
Mfr # 0628011
Zoro # G8263385
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Quick Load
- Length 9 in
- Rise 3/4 in
- Drop 1 1/4 in
- Fits Ball Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 0628011
- Zoro # G8263385
- UPC # 016118062809
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Length | 9 in |
Fits Ball Dia. | 3/4 in |
Size (In.) | 3/4" Hitch Ball Hole |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 3/4 in |
Compatible Hitch Size | 1 1/4 in |
Overall Length | 12 in |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Zinc, Resistance Properties Corrosion-Resistant, Includes Not Applicable, Weight 5.88 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 1 1/4 in, Rise 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTAR 1977-84 Chevrolet Truck Applications Trans Mount, Em-2107 (EM-2107)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802DX20)
- BALDWIN FILTERS Air Filter, 13-27/32 x 7-1/2 in. (PA1641)
- MARINCO Yellow Polycarbonate Weatherproof Cover Fits 15A, 20A & 30A Single Receptacles (7420CR)
- REESE Receiver Lock, 5/8 and 1/2 In. Bent, Reese Towpower (7054430)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- REESE Wheel Chock, 8-1/4 In, PK2, REESE TOWPOWER (7000100)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- REESE Hitch Draw Bar, Class II, III, 5000 lb (2118611)
- REESE Adjustable Tow Bar, Class III, 5000 lb (74344)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 12 Inch Shank (RT25812)
- Reese Trailer & Towing Accessories