Shop All Trailer & Towing Accessories
Reese
Draw Bar, Class II, 3500 lb, 7 In
Mfr # 06474
Zoro # G8450127
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type (Class) II
- Tongue Capacity 350 lb
- Class II
- Capacity GVW 3500 lb
- Features Made of Solid, All-Welded Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 06474
- Zoro # G8450127
- UPC # 016118064742
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 3/4 in |
Length | 7 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 3/4 in |
Compatible Hitch Size | 1 1/4 in |
Overall Length | 14 1/10 in |
Details
Type (Class) | II |
Tongue Capacity | 350 lb |
Item | Ball Mount |
Class | II |
Capacity GVW | 3500 lb |
Features | Made of Solid, All-Welded Construction |
For Use With | Trailer and Towing Vehicles |
Standards | SAE J-684 |
Finish | Zinc |
Pin Hole to Hitch Ball Distance | 7 in |
Gross Vehicle Weight Capacity | 3,500 lb |
Resistance Properties | Weather-Resistant |
Weight | 5.03 lb |
Material | Steel |
Vehicle Class | II |
Ball Mount Style | Ball Mounts |
Gross Towing Weight Capacity | 3,500 lb |
Description
Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 7 in, Material Steel, Finish Zinc, Resistance Properties Weather-Resistant, Includes Not Applicable, Weight 5.03 lb, Mount w/ Hitch Ball Style Not Applicable, Drop Not Applicable
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- GROTE Bracket, Mounting for 7 In. Lamps (93982)
- MOTOSHIELD PRO Nano Ceramic Window Tint Film for Auto, Car, Truck | 25% VLT (24” in x 20’ ft Roll) (425-2420)
- ERICKSON MFG LTD 1002 2 X 15 TOW STRAP W/ FORGED HOOKS (01002)
- REESE Receiver Lock, Class I, II, III, IV, Chrome, REESE TOWPOWER (7005600)
- REESE Easy Access Coupler Lock, ClassIII, Chrome, REESE TOWPOWER (7009300)
- REESE Trailer Ball, 3500 lb., Chrome, REESE TOWPOWER (7008520)
- REESE Hitch Sleeved Pin And Clip (7006800)
- REESE Receiver/Coupler Lock, ClassIII, IV, Chrome (7030600)
- REESE Trailer Coupler Lock, Brass, REESE TOWPOWER (7006600)
- YARD TUFF Tow Cart (FC-10)
- Reese Trailer & Towing Accessories