Shop All Trailer & Towing Accessories
Reese
Draw Bar, 7000 lb, 8 In, Reese Towpower
Mfr # 7060700
Zoro # G5121697
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type (Class) Carbon Forged
- Capacity GVW 7000 lb
- Fits Ball Dia. 1 in
- Length 8 in
- Finish Nickel Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7060700
- Zoro # G5121697
- UPC # 042899001959
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Fits Ball Dia. | 1 in |
Length | 8 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Overall Length | 12 in |
Overall Width | 2 1/2 in |
Details
Item | Forged Black Nickel Ball Mount |
Type (Class) | Carbon Forged |
Capacity GVW | 7000 lb |
Finish | Nickel Plated |
For Use With | Trailer and Towing Vehicles |
Features | Hex Interlock |
Includes | Hex Interlock |
Tongue Capacity | 700 lb |
Standards | SAE J-684 |
Weight | 4.2 lb |
Gross Vehicle Weight Capacity | 7,000 lb |
Gross Towing Weight Capacity | 7,000 lb |
Ball Mount Style | Ball Mounts |
Pin Hole to Hitch Ball Distance | 8 in |
Resistance Properties | Corrosion-Resistant |
Vehicle Class | IV |
Material | Steel |
Description
Forged Black Nickel Ball Mount, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,000 lb, Gross Vehicle Weight Capacity 7,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Nickel Plated, Resistance Properties Corrosion-Resistant, Includes Hex Interlock, Weight 4.2 lb, Mount w/ Hitch Ball Style Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Tire Buffer/Cleaner, Non-Flammable, 32 Oz (12-092)
- SEA DOG Garboard Drain, #520040-1 (520040-1)
- BUYERS PRODUCTS SAM Trip Spring-Replaces Meyer #07017/Curtis 1TBP33 (1302010)
- INTERSTATE PNEUMATICS Tire Inflator TF3000 with Straight-in Tapered Chuck T46 Steel Braided Whip Hose (TF3146W)
- REESE Adjustable Coupler Lock, Silver Brushed (7042100)
- REESE Draw Bar, Class II, 3500 lb, 7 In (06474)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- REESE Interlock Ball Mounts, 5000 Lb., 10 In (21794)
- REESE Tow And Store Anti-Theft Lock Set (7014700)
- REESE Canoe Loader (7018100)
- C.E. SMITH Post Guide-On, 40 in., w/U-bolt Mtg Brackets & LED Light, Boxed (27740)
- Reese Trailer & Towing Accessories