Shop All Trailer Hitches
Reese
Draw Bar, 5" Drop, Class V, Metal Shield
Mfr # 7063300
Zoro # G1611091
product price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Capacity GVW 12,500 lb
- Includes Ball Mount
- For Use With Trailer Hitch
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7063300
- Zoro # G1611091
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 3 in |
Length | 10 in |
Fits Ball Dia. | 1 1/4 in |
Shank Size | 2 1/2 in |
Compatible Hitch Size | 2 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Overall Length | 15 1/2 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 13,000 lb, Gross Vehicle Weight Capacity 13,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Metal Shield, Resistance Properties Corrosion-Resistant, Includes Ball Mount, Weight 15.2 lb, Mount w/ Hitch Ball Style Not Applicable, Drop Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER WIX K43B627 Replacement/Interchange Spin-On Filter (MF0057996)
- JJ KELLER Document Holder, Window Dash Mount, Black (2946)
- BALDWIN FILTERS Fuel Filter, 4-19/32 x 3-1/32 x 4-19/32In (BF1381)
- RAIN-X Wiper Blade, 16" Sz, Beam, Exact Fit Series (5079274-1)
- REESE Hitch Receiver Adapter, 3500 lb, 7 In (7052500)
- REESE Reese 55180 Pro Series Safety Pin for RB2 and Trunnion Weight Distribution (55180)
- REESE Reese 580410 Easy Access Adjustable Coupler Lock (580410)
- REESE Reese 63259 Dogbone-Style Class V Receiver Lock with Sleeve - 5/8" (63259)
- REESE Draw Bar, 1-1/4" Drop, 2" W, Powder Coated (7067900)
- REESE Draw Bar, 4" Drop, 3-1/4" W, Powder Coated (7065711)
- CURT Trailer Hitch, 2" Receiver, Class 3,13195 (13195)
- Reese Trailer & Towing Hitches