Shop All Trailer Hitches
Reese
Draw Bar, 5" Drop, 3-1/4" W, Powder Coated
Mfr # 7068111
Zoro # G1611021
product price: $35.05
/ea
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/4 in
- Features Hex Interlock
- Finish Powder Coated
- Tongue Capacity 500 lb
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7068111
- Zoro # G1611021
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 3 1/4 in |
Length | 10 in |
Fits Ball Dia. | 1 in |
Shank Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Compatible Hitch Size | 2 in |
Overall Length | 13 1/4 in |
Overall Width | 2 1/2 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Ball Mount, Weight 5.8 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 4 in, Rise 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- FUNNEL KING Drain Pan, Polyethylene, 2 gal Capacity, 22 in Overall Dia, 1 1/2 in Overall Ht, 22 in Overall Len (40092)
- FAIRCHILD INDUSTRIES D4148 - 1987-1995 Jeep Wrangler Hardtop Quarter Window Molding W/ Clip (D4148)
- JOHNDOW INDUSTRIES JohnDow 16-Gallon 3:1 Pneumatic Oil Pump - JD3610 (JD-3610)
- REESE 63840 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 20000 lbs. GTW Chrome (63840)
- REESE Reese 63908 Class IV Hitch Ball-2-5/16" Ball x 1" Shank x 2-1/8" Shank Length 7500 lbs. GTW Chrome (63908)
- REESE Reese 63830 Class IV Hitch Ball-2" Ball x 1-1/4" Shank x 2-3/4" Shank Length, 8,000 lbs. GTW, Chrome (63830)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- REESE Reese 4282 Class V Trailer Hitch -12000 lbs. GTW 1.25" Ball Hole 9.5" Length 5" Rise 6" Drop Zinc (4282)
- REESE Reese 80307 Receiver Extension - 8" Length, 3,500 lbs. (80307)
- DRAW-TITE 96-C GM FS VAN EXPRESS/SAVANNA CLS III HITCH (75189)
- Reese Trailer & Towing Hitches