Shop All Trailer Hitches
Reese
Draw Bar, 4" Drop, 3-1/4" W, Powder Coated
Mfr # 7065711
Zoro # G1610985
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Ball Dia. 1 in
- Class IV
- Length 8 3/4 in
- Standards SAE J-684
- Rise 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7065711
- Zoro # G1610985
- Country of Origin China
- Category Trailer Hitches
Dimensions
Fits Ball Dia. | 1 in |
Length | 8 3/4 in |
Width | 3 1/4 in |
Shank Size | 2 in |
Overall Width | 2 1/2 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Overall Length | 11 1/4 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance 8 3/4 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Ball Mount, Weight 5.6 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 2 in, Rise 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 17-5/16 x 2-3/16 in. (PA631)
- SMARTWASHER Heater Box Assembly, 1250-HTRBX (14788)
- A & I PRODUCTS Shield & Bearing Kit 65" x7.25" x7.25" (A-WSK250)
- CURT Trailer Hitch, 2" Receiver, Class 4,14360 (14360)
- REESE Reese 63259 Dogbone-Style Class V Receiver Lock with Sleeve - 5/8" (63259)
- REESE Reese 63834 Ball 2-5/16X1-1/4X2-3/4 12K Chr (63834)
- REESE Draw Bar, 5" Drop, 3-1/4" W, Powder Coated (7068111)
- REESE Reese 26003 Bolt-On Sway Control Adapter Bracket for 2" Ball Mount (26003)
- REESE Reese 63909 Class IV Hitch Ball - 2" Ball x 1" Shank x 2-1/8" Shank Length, 7,500 lbs. GTW, Chrome (63909)
- REESE 63836 Class V Hitch Ball-2-5/16" Ball x 1-1/4" Shank x 2-3/4" Shank Length 14000 lbs. GTW Chrome (63836)
- SMART SOLUTIONS Smart Solutions 00015 Ultra Guard Tow Guard - Truck, 16" L x 72" W (00015)
- Reese Trailer Hitches