Shop All Trailer Hitches
Reese
Draw Bar, 3" Drop, Class V, Metal Shield
Mfr # 7063200
Zoro # G1611049
original price:
$69.75
15% off
new price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Ball Mount
- Capacity GVW 14,000 lb
- For Use With Trailer Hitch
- Drop 3 in
- Tongue Capacity 1,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7063200
- Zoro # G1611049
- Country of Origin China
- Category Trailer Hitches
Dimensions
Width | 3 in |
Fits Ball Dia. | 1 1/4 in |
Length | 9 7/8 in |
Shank Size | 2 1/2 in |
Overall Length | 12 9/10 in |
Compatible Ball Shank Diameter | 1 1/4 in |
Compatible Hitch Size | 2 1/2 in |
Overall Width | 2 1/2 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class V, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 1/4 in, Compatible Hitch Size 2 1/2 in, Gross Towing Weight Capacity 14,000 lb, Gross Vehicle Weight Capacity 14,000 lb, Pin Hole to Hitch Ball Distance 9 1/2 in, Material Steel, Finish Metal Shield, Resistance Properties Corrosion-Resistant, Includes Ball Mount, Weight 11.8 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARR HOOP II XM3 POLISHED SINGLE STEP (103992-1)
- PERKO Locking Gas Cap F/ Non- Vent Fill 0520 0527 0528 0557 (1324DP1BLK)
- TAYLOR Big B Inflatable Vinyl Fender, Black Onyx (71025)
- ACDELCO 98-07 Chev Astro/99-02 Blazer/97-02 5.7L Ign Control Mod, 19352931 (19352931)
- REESE Reese 54970 Weight Distributing Hitch Bar - 6-1/4" Drop, 4-1/4" Rise, 1500 lbs. (1000 TW) (54970)
- REESE Draw Bar, 4" Drop, 3-1/4" W, Powder Coated (7065711)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- REESE Reese 58431 Trailer Hitch Reducer Bushing with Collar - 2.5" to 2" (58431)
- REESE Draw Bar, 5" Drop, 3-1/4" W, Powder Coated (7068111)
- REESE Reese 63908 Class IV Hitch Ball-2-5/16" Ball x 1" Shank x 2-1/8" Shank Length 7500 lbs. GTW Chrome (63908)
- REESE Reese 5780 Load-Master Trailer Tongue Weight Scale (5780)
- Reese Trailer & Towing Hitches