Shop All Trailer Hitches
Reese
Draw Bar, 3" Drop, 3-1/4" W, Powder Coated
Mfr # 7062911
Zoro # G1610872
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rise 3/4 in
- Class IV
- Tongue Capacity 600 lb
- Fits Ball Dia. 1 in
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7062911
- Zoro # G1610872
- Country of Origin China
- Category Trailer Hitches
Dimensions
Fits Ball Dia. | 1 in |
Shank Size | 2 in |
Width | 3 1/4 in |
Length | 9 1/8 in |
Overall Length | 11 19/50 in |
Overall Width | 2 1/2 in |
Compatible Hitch Size | 2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Pin Hole to Hitch Ball Distance 9 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Ball Mount, Weight 5.1 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 2 in, Rise 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Torque Ext Kit, 1/2" Drive, 10 pcs. (30251)
- KATS Elbow One Side Nozzle, CID 500/Up (33156)
- REMINGTON INDUSTRIES Marine Battery Cable Set, 4 AWG Gauge, Tinned Copper w/ Black & Red PVC, 96" Length, 3/8" Lugs (4-3MBCSET96)
- CRESCENT JOBOX White StorAll™ 9" Tall Heavy-Duty Steel Drawer Storage 12"W x 9"H x 48"L - 5" Deep Drawer (661980)
- REESE Reese 58550 Receiver Reducer Sleeve with Collar - 3" to 2-1/2" (58550)
- REESE Reese 5780 Load-Master Trailer Tongue Weight Scale (5780)
- REESE Hitch Receiver Adapter, 3500 lb, 7 In (7052500)
- REESE HITCH PIN/CLIP 5/8"" BLK (7090200)
- REESE Reese 61301 Spacer Kit for Sidewinder Turret During 12.5" Pin Box Replacement (61301)
- REESE Reese 4282 Class V Trailer Hitch -12000 lbs. GTW 1.25" Ball Hole 9.5" Length 5" Rise 6" Drop Zinc (4282)
- CURT Trailer Hitch, 2" Receiver, Class 3,13132 (13132)
- Reese Trailer Hitches