Shop All Trailer Hitches
Reese
Draw Bar, 2" Drop, Class II, Powder Coated
Mfr # 7068011
Zoro # G1610741
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity GVW 3500 lb
- Shank Size 1 1/4 in
- Fits Ball Dia. 3/4 in
- Features Hex Interlock
- Length 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7068011
- Zoro # G1610741
- Country of Origin China
- Category Trailer Hitches
Dimensions
Shank Size | 1 1/4 in |
Fits Ball Dia. | 3/4 in |
Length | 8 1/2 in |
Width | 2 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 3/4 in |
Overall Length | 12 in |
Compatible Hitch Size | 1 1/4 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class II, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 3/4 in, Compatible Hitch Size 1 1/4 in, Gross Towing Weight Capacity 3,500 lb, Gross Vehicle Weight Capacity 3,500 lb, Pin Hole to Hitch Ball Distance 8 1/2 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Ball Mount, Weight 2.64 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 3 1/4 in, Rise 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Front Mount Hitch w/2" Receiver, 31180 (31180)
- TAYLOR MADE STEPSAFE DOCK STEP- TRIPLE TREAD (47300)
- BIOBOR Diesel Anti-Gel Treatment, 32oz. (BBCFLB32EZ01US)
- AUTO VENTSHADE 17-C PACIFICA BUGFLECTOR II (25762)
- REESE HITCH PIN/CLIP 5/8"" BLK (7090200)
- REESE Reese 63259 Dogbone-Style Class V Receiver Lock with Sleeve - 5/8" (63259)
- REESE Reese 63091 Anti-Rattle Device for 2" Square Receivers (63091)
- REESE Hitch Step, Cast Aluminum, Reese Towpower (7060200)
- REESE Reese 5780 Load-Master Trailer Tongue Weight Scale (5780)
- REESE Reese 63252 5/8" Dogbone Receiver Lock for 2.5" Square Receivers - Chrome (63252)
- REESE Reese 2706 Draw-Tite Class III Trailer Hitch Ball Mount-9" X 11" 5000 Lbs. Or 9" X 9-34" 3500 Lbs. (2706)
- Reese Trailer & Towing Hitches