Shop All Trailer Hitches
Reese
Draw Bar, 2" Drop, 3-1/4" W, Powder Coated
Mfr # 7062811
Zoro # G1610820
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity 700 lb
- Finish Powder Coated
- Features Hex Interlock
- Fits Ball Dia. 1 in
- Includes Ball Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7062811
- Zoro # G1610820
- Country of Origin China
- Category Trailer Hitches
Dimensions
Fits Ball Dia. | 1 in |
Shank Size | 2 in |
Length | 8 1/8 in |
Width | 3 1/4 in |
Compatible Hitch Size | 2 in |
Overall Length | 13 3/4 in |
Overall Width | 2 1/2 in |
Compatible Ball Shank Diameter | 1 in |
Description
Draw Bar, Ball Mount Style Ball Mounts, Vehicle Class IV, Ball Diameter Not Applicable, Compatible Ball Diameter Not Applicable, Compatible Ball Shank Diameter 1 in, Compatible Hitch Size 2 in, Gross Towing Weight Capacity 7,000 lb, Gross Vehicle Weight Capacity 7,000 lb, Pin Hole to Hitch Ball Distance 8 in, Material Steel, Finish Powder Coated, Resistance Properties Rust-Resistant, Includes Ball Mount, Weight 4.2 lb, Mount w/ Hitch Ball Style Not Applicable, Drop 5 1/4 in, Rise 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE LIGHTING YEL-2-SLD BEAMS ROTO-BEACON-12 VOLT (76223)
- AUTOTEX Wiper Blade (72-18H)
- MINGS MARK Reversible Mat; Graphic Black/Silver; 8Ft x 12Ft (GA1-BLK/SLVR)
- PETERSON MANUFACTURING TURN SIGNAL KIT (421KA)
- REESE Hitch Receiver Adapter, 3500 lb, 7 In (7052500)
- REESE Reese 50064 Quick-Install Fifth Wheel Brackets Select Chevrolet Silverado 1500/2500/3500 (1999-2019) (50064)
- REESE Reese 54970 Weight Distributing Hitch Bar - 6-1/4" Drop, 4-1/4" Rise, 1500 lbs. (1000 TW) (54970)
- REESE Reese 80307 Receiver Extension - 8" Length, 3,500 lbs. (80307)
- REESE Reese 63830 Class IV Hitch Ball-2" Ball x 1-1/4" Shank x 2-3/4" Shank Length, 8,000 lbs. GTW, Chrome (63830)
- REESE Reese 63242 5/8" Hole-Style Hitch Pin and Clip for 2" Square Receivers - Zinc (63242)
- TEKONSHA Tekonsha 50-85-313 Breakaway System with Push-to-Test LED (50-85-313)
- Reese Trailer & Towing Hitches