Shop All Trailer & Towing Accessories
Reese
Coupler Repair Kit, Class II, Zinc Coated, REESE TOWPOWER
Mfr # 74797
Zoro # G0351681
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Class II
- Features GVW Trailer Weight 3,500 lb, Extreme Durability, Used for Repairing Reese Towpower Couplers
- For Use With Class II Trailer Coupler
- Finish Zinc Plated
- Height 1 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74797
- Zoro # G0351681
- UPC # 042899005889
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Height | 1 1/8 in |
Manufacturers Warranty Length | 3 yr Limited Warranty |
Overall Length | 2 1/2 in |
Overall Width | 3/4 in |
Details
Class | II |
Features | GVW Trailer Weight 3,500 lb, Extreme Durability, Used for Repairing Reese Towpower Couplers |
Item | Coupler Repair Kit |
For Use With | Class II Trailer Coupler |
Finish | Zinc Plated |
Includes | Handle |
Standards | SAE J684 |
Vehicle Class | II |
Product Type | Coupler Repair Kit |
Description
Coupler Repair Kit, Product Type Coupler Repair Kit, For Use With Class II Trailer Coupler, Gross Vehicle Weight Capacity Not Applicable, Overall Length 2 1/2 in, Overall Width 3/4 in, Finish Zinc Plated, Features GVW Trailer Weight 3,500 lb, Extreme Durability, Used for Repairing Reese Towpower Couplers, Includes Handle, Diameter Not Applicable, Fits Ball Diameter Not Applicable, Height 1 1/8 in, Hole Diameter Not Applicable, Manufacturers Warranty Length 3 yr Limited Warranty
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS EZ Gate™ Tailgate Assist for Open Landscape Trailers (5201000)
- TH MARINE Assy-Drn Plg Blck, #DP-1-DP (DP-1-DP)
- WIX FILTERS Air Filter - Outer, 46438 (46438)
- SKF Shaft Seal, 1-15/16 x 2-9/16 x 5/16", CRW1, NBR (19211)
- REESE Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower (7057830)
- REESE Reese 500188 Bulldog Powered Drive A-Frame Jack - 14" Travel, 3,500 lbs., White Case (500188)
- REESE Hitch Comfort Grip Clip, Includes 3 Pins (7021300)
- REESE Breakaway System, REESE TOWPOWER (50-85-313)
- REESE Multi-Fit Coupler, Class I, 2000 lb. (7004800)
- REESE Ball Mount Adapter, Class V, 2-1/2 In (7028700)
- CURT Rubber Hitch Tube Cover, 2" (22276)
- Reese Trailer & Towing Accessories