Shop All Trailer & Towing Accessories
Reese
Coupler Repair Kit, Class I, Zinc Coated, REESE TOWPOWER
Mfr # 74796
Zoro # G0473490
original price:
$12.27
5% off
new price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class I
- Features Secure with Coupler Lock
- For Use With Class I and Class III Trailer Couplers
- Finish Zinc Plated
- Standards SAE J684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74796
- Zoro # G0473490
- UPC # 042899005872
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Height | 1 1/8 in |
Manufacturers Warranty Length | 3 yr Limited Warranty |
Overall Width | 3/4 in |
Overall Length | 2 1/2 in |
Details
Class | I |
Features | Secure with Coupler Lock |
For Use With | Class I and Class III Trailer Couplers |
Finish | Zinc Plated |
Item | Coupler Repair Kit |
Standards | SAE J684 |
Includes | Handle |
Vehicle Class | I |
Product Type | Coupler Repair Kit |
Description
Coupler Repair Kit, Product Type Coupler Repair Kit, For Use With Class I and Class III Trailer Couplers, Gross Vehicle Weight Capacity Not Applicable, Overall Length 2 1/2 in, Overall Width 3/4 in, Finish Zinc Plated, Features Secure with Coupler Lock, Includes Handle, Diameter Not Applicable, Fits Ball Diameter Not Applicable, Height 1 1/8 in, Hole Diameter Not Applicable, Manufacturers Warranty Length 3 yr Limited Warranty, Shank Diameter Not Applicable, Standards SAE J684
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCANSTRUT Scanstrut 6" Aluminum PowerTower® f/2kW & 4kW Raymarine, Garmin & (APT-150-01)
- BOSCH Engine Oil Filter, 3410 (3410)
- VELVAC 5.5' Wire Harness/Remotes (747329)
- SEACHOICE Deck Connector With Brass Double Contacts (10161)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- REESE Step Bumper Receiver, 3500 GVW Lb. (81378)
- REESE Ball Mount, Drop 7 3/4 In, L 10 1/2 In (7028300)
- REESE Coupler Lock, Chrome, REESE TOWPOWER (7006900)
- REESE Reese 500187 Bulldog A-Frame Jack with Powered Drive - Black (500187)
- REESE Quick Link, 3500 lb., PK2 (7008000)
- CURT Safety Chain Anchors, 5th Wheel (16000)
- Reese Trailer & Towing Accessories