Shop All Trailer & Towing Accessories
Reese
Coupler Lock, Universal Lock Type
Mfr # 7005800
Zoro # G004417382
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Most Couplers
- Features Flat Key Design
- Finish Stainless Steel
- Lock Type Universal
- Hole Dia. 1/2 in or 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7005800
- Zoro # G004417382
- UPC # 042899700586
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Dia. | 1/2 in or 5/8 in |
Hole Diameter | 1/2 in, 5/8 in |
Details
Item | Coupler Lock |
For Use With | Most Couplers |
Features | Flat Key Design |
Finish | Stainless Steel |
Lock Type | Universal |
Includes | (2) Keys |
Vehicle Class | I, II, III, IV, V |
Description
Coupler Lock, Lock Type Universal, For Use With Most Couplers, Hole Diameter 1/2 in, 5/8 in, Vehicle Class I, II, III, IV, V, Features Flat Key Design, Includes (2) Keys, Finish Stainless Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA Convertible Creeper, 19-1/2 in. L, 350 lb. (91305)
- VELVAC R.Head, 2020, Xg, L, H/R, H/M, Bk, Ford (719765)
- TIMKEN Differential Race, LM501314 (LM501314)
- FUNNEL KING Polyethylene, 12 oz., 5 1/4", 1/2", White (32610)
- REESE Interlock Ball Mounts, 5000 Lb., 9-1/2 In (21793)
- REESE Tow Eye, 10,000 lb, 7-3/8 In (7024500)
- REESE Hitch Pull Pin with Swivel Latch (7007100)
- REESE Bent Pin Receiver Lock, Class V, Chrome, REESE TOWPOWER (7033300)
- REESE Interlock Ball Mounts, 6000 Lb. (21792)
- REESE Draw Bar, Class III, 5000 lb, 13-1/2 In, REESE TOWPOWER (21141)
- TIE DOWN MARINE Bracket-Bol10Glpr, #81215 (81215)
- Reese Trailer & Towing Accessories