Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Coupler Lock, 35 lb. Cap., 8" L x 4-1/2" H (Discontinued)
Mfr # 7066900
Zoro # G7744917
This Product is Discontinued
Key Features
- Includes Pick Proof Key
- Features Anti-Theft
- Width 5 in
- Capacity GVW 35 lb
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7066900
- Zoro # G7744917
- UPC # 042899007128
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Width | 5 in |
Length | 8 in |
Height | 4 1/2 in |
Hole Diameter | 1 7/8 in, 2 5/16 in, 2 in |
Details
Includes | Pick Proof Key |
Features | Anti-Theft |
Item | Coupler Lock |
Capacity GVW | 35 lb |
Finish | Cast Steel |
For Use With | 1 7/8 in, 2 in, 2 5/16 in Trailers |
Vehicle Class | I, II, III, IV, V |
Lock Type | Universal |
Description
Coupler Lock, Lock Type Universal, For Use With 1 7/8 in, 2 in, 2 5/16 in Trailers, Hole Diameter 1 7/8 in, 2 5/16 in, 2 in, Vehicle Class I, II, III, IV, V, Features Anti-Theft, Includes Pick Proof Key, Finish Cast Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.