Shop All Trailer Wiring
Reese
Contact Interface Universal, 6" H, 72" L
Mfr # 119250
Zoro # G6612818
product price: $176.99
/ea
Sold in multiples of 3 for $530.97
Free Shipping & Returns
$530.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Clamp-Over
- Type Zero Contact Universal ModuLite
- Material Brass, Copper, Polycarbonate, PVC
- Wire Length 6 ft
- Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 119250
- Zoro # G6612818
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Wire Length | 6 ft |
Width | 2 3/4 in |
Diameter | 2 1/4 in |
Height | 6 in |
Length | 72 in |
Overall Length | 6 ft |
Overall Width | 2 3/4 in |
Details
Item | Contact Interface Universal |
Connection Type | Clamp-Over |
Type | Zero Contact Universal ModuLite |
Material | Brass, Copper, Polycarbonate, PVC |
Standards | SAE J1239,SAE J1128 |
Features | Integrated Auto Resetting Short and Overload Protection, Isolates Trailer Light Operation From Tow Vehicle's Electrical System, No Cutting or Splicing Vehicle Wiring, Rated for Up to 4.2 A for Turn/Stop and 7.5 A for Taillight Trailer Circuits, Robust Design, Vehicles With 12 Volt System Only, Works with 2 or 3 Wire Systems, Works with Low Side Switched Vehicles, Works with Pwm or Multiplexed Systems Requiring 2 or 3 Wire Hookup, ZCI Sensor Technology and Direct Connection to the Tow Vehicle Battery |
Finish | Unfinished |
For Use With | PWM or Multiplexed Systems, Vehicles, Wire System |
Includes | Dust Cap for 4-Way Flat Connector |
Color | Black |
Product Type | Contact Interface Universal |
Description
Contact Interface Universal, Product Type Contact Interface Universal, Connection Type Clamp-Over, For Use With PWM or Multiplexed Systems, Vehicles, Wire System, Color Black, Material Brass, Copper, Polycarbonate, PVC, Wire Length 6 ft, Diameter 2 1/4 in, Overall Length 6 ft, Height 6 in, Overall Width 2 3/4 in, Standards SAE J1239,SAE J1128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 00-05 EXCURSION/99-07 F250/F350/F450/F550 SUPER DUTY BUGFLECTOR-SMOKE (25727)
- SEACHOICE Telescoping Boat Cover Support Pole With Base, 35" to 64" (97301)
- FORTRESS MARINE ANCHORS Guardian G-7 4lb Anchor (G-7)
- PARKER 90 Male Elbow, 1/2 In., PK10 (369PTC-6-8)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- HOPKINS 12" 4-WIRE FLAT TRAILER END (48115)
- Reese Trailer Wiring