Shop All Turn Signal Lights, and Side Marker Lights
Reese
Coiled Adapter, 7-Way Blade To 4-Flat
Mfr # 74686
Zoro # G2771011
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Trailer Harness
- Standards SAE J1128, SAE J1239, SAE J560, SAE J928
- Finish Unfinished
- Includes 7.5 ft Full Extension Heavy Duty Coil Cable
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74686
- Zoro # G2771011
- UPC # 042899533078
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Dimensions
Height | 1 in |
Overall Width | 1 in |
Overall Length | 90 in |
Details
Item | Trailer Adapter With Coil Cable |
For Use With | Trailer Harness |
Standards | SAE J1128, SAE J1239, SAE J560, SAE J928 |
Finish | Unfinished |
Includes | 7.5 ft Full Extension Heavy Duty Coil Cable |
Voltage | 12 |
Type | 7-Way Blade To 4-Flat |
Material | Plastic |
Color | Black |
Vehicle Connection | 7-Way Blade |
Features | 16 Gauge, 7.5 ft Full Extension, Designed for 12V Systems, Molded Design, Abrasion Resistant Coiled Cable, Stretches with the Movement of the Vehicle, Tin Plated Terminals |
Trailer Connection | 4-Way Flat |
Sub-Category | Trailer Lighting Kit |
Working Torque | 1 |
Product Type | Trailer Adapter With Coil Cable |
Description
Trailer Adapter With Coil Cable, Product Type Trailer Adapter With Coil Cable, For Use With Trailer Harness, Trailer Connection 4-Way Flat, Vehicle Connection 7-Way Blade, Material Plastic, Color Black, Height 1 in, Overall Width 1 in, Overall Length 90 in, Standards SAE J1128, SAE J1239, SAE J560, SAE J928, Features 16 Gauge, 7.5 ft Full Extension, Designed for 12V Systems, Molded Design, Abrasion Resistant Coiled Cable, Stretches with the Movement of the Vehicle, Tin Plated Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 8-1/32 x 10-15/16 in. (PA3956)
- AS SEEN ON TV INDOOR ANTENNA BLACK 1PK (CTV-MINI)
- HALTEC O-Ring, 25", PK24 (OR-2225-T-24)
- MAIN FILTER VICKERS 926388 Replacement/Interchange Spin-On Filter (MF0058069)
- REESE Brake Control Installation Kit, F/Trailer, REESE TOWPOWER (85060)
- REESE Brake Controller, Time Based (80500)
- REESE Combo Connector, 7-Way RV And 4-Flat (74682)
- REESE Adapter 7-Way to 5-Way, Coiled (85360)
- REESE Trailer Wiring Adapter, Black, 2-7/8" W (8536900)
- REESE Brake Control, For Use With Trailer (50-85-325)
- GROTE Lamp, Square Corner, 13-Diode, LED, Ylw (G4603)
- Reese Automotive Headlight, Signal & Tail Light Assemblies