Shop All Trailer Hitch Balls
Reese
Chrome Hitch Balls, GVWR 8000 Lb.
Mfr # 7033920
Zoro # G4478022
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 in
- Shank Dia. (In.) 1 1/4 in
- Shank Length (In.) 2 3/4 in
- Capacity GVWR (Lb.) 8,000 lb
- Standards Sae J-684
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7033920
- Zoro # G4478022
- UPC # 042899000556
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 in |
Shank Dia. (In.) | 1 1/4 in |
Shank Length (In.) | 2 3/4 in |
Shank Length | 2 3/4 in |
Shank Diameter | 1 1/4 in |
Ball Diameter | 2 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 8,000 lb |
Standards | Sae J-684 |
Type | Chrome |
Finish | Chrome |
Material | Steel |
Gross Towing Weight Capacity | 8,000 lb |
Vehicle Class | V |
Features | Two wrench flats |
Color | Silver |
Ball Type | Standard |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 8,000 lb |
Description
Trailer Hitch Ball, Vehicle Class V, Ball Diameter 2 in, Gross Towing Weight Capacity 8,000 lb, Gross Vehicle Weight Capacity 8,000 lb, Material Steel, Finish Chrome, Features Two wrench flats, Ball Type Standard, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 1/4 in, Shank Length 2 3/4 in, Standards Sae J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMB U-Joint, 230-1555 (230-1555)
- STANDARD IGNITION Ignition Starter Switch, Us-138Ka (US-138KA)
- DAYCO Utility Belt Industrl V-Belt, Ap31 (AP31)
- RENEWABLE LUBRICANTS Engine Oil, 10W-30, Bio-Synthetic, 1 Gal. (85173)
- REESE Hitch Ball, Chrome, GVWR 6000 lb (74026)
- REESE Reese 63810 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 1-1/2", 2,000 lbs. (63810)
- REESE Reese 63845 Class IV Hitch Ball, Chrome - 2" Ball x 1" x 2-1/8", 7,500 lbs. (63845)
- REESE Reese 63812 Class I Hitch Ball, Chrome - 1-7/8" Ball x 3/4" x 2-3/8", 2,000 lbs. (63812)
- REESE Reese 63896 Class IV Hitch Ball, Chrome - 2-5/16" Ball x 1-1/4" x 2-3/4", 12,000 lbs. (63896)
- REESE Hitch Ball, 1-1/4" Shank dia., Chrome (7063400)
- CURT ATV Tow Bll-Lwn Tractor Htch Ball, 1-7/8" (40095)
- Reese Trailer & Towing Hitches