Shop All Trailer Hitch Balls
Reese
Chrome Hitch Ball, GVWR 6000 Lb.
Mfr # 7008620
Zoro # G4478031
original price:
$12.69
10% off
new price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Dia. (In.) 2 5/16 in
- Shank Dia. (In.) 1 in
- Shank Length (In.) 2 in
- Capacity GVWR (Lb.) 6,000 lb
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7008620
- Zoro # G4478031
- UPC # 042899000655
- Country of Origin China
- Category Trailer Hitch Balls
Dimensions
Ball Dia. (In.) | 2 5/16 in |
Shank Dia. (In.) | 1 in |
Shank Length (In.) | 2 in |
Shank Length | 2 in |
Ball Diameter | 2 5/16 in |
Shank Diameter | 1 in |
Details
Item | Trailer Hitch Ball |
Capacity GVWR (Lb.) | 6,000 lb |
Finish | Chrome |
Standards | Sae J-684 |
Type | Interlock |
Resistance Properties | Corrosion-Resistant |
Color | Silver |
Features | 1 Year Limited Warranty, Efficient, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball |
Vehicle Class | III |
Ball Type | Interlock |
Material | Steel |
Gross Vehicle Weight Capacity | 6,000 lb |
Gross Towing Weight Capacity | 6,000 lb |
Description
Trailer Hitch Ball, Vehicle Class III, Ball Diameter 2 5/16 in, Gross Towing Weight Capacity 6,000 lb, Gross Vehicle Weight Capacity 6,000 lb, Material Steel, Finish Chrome, Features 1 Year Limited Warranty, Efficient, Not Limited for Use With the Interlock Ball Mount and can be Used With Any Standard Ball Mounts, Prevents Marring of the Hitch Ball, Ball Type Interlock, Color Silver, Resistance Properties Corrosion-Resistant, Shank Diameter 1 in, Shank Length 2 in, Standards Sae J-684
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARING BUDDY Bearing Buddy 42101 Wheel Bearing Protector - 1.980" D, Chrome W/ Bra (42101)
- BALDWIN FILTERS Fuel/Water Separator, 3-3/32" Height (BF46041-D)
- BALDWIN FILTERS Storage Tank Base/Fuel Filter (BF914)
- K-TOOL INTERNATIONAL Tow Strap W/ Forged Hooks 2"X15', 10,000 Lb Cap (KTI73802)
- REESE Reese 63845 Class IV Hitch Ball, Chrome - 2" Ball x 1" x 2-1/8", 7,500 lbs. (63845)
- REESE Trailer Hitch Ball, Capacity 17000 Lb (7028600)
- REESE Hitch Ball, 3/4" Shank dia, 1-1/2" Shank L (7071100)
- REESE Chrome Hitch Ball, 1 In Shank Dia. (7008320)
- REESE Hitch Ball, 1 7/8 In (7400620)
- REESE Hitch Ball, 1-7/8 In. (7028920)
- BUYERS PRODUCTS 2 Inch Ball Mount With 6 Inch Drop x 10 Inch Long Tube Chrome (1803016)
- Reese Trailer & Towing Hitches