Shop All Trailer & Towing Accessories
Reese
Breakaway System, REESE TOWPOWER
Mfr # 50-85-313
Zoro # G3713421
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1, 2, or 3 Axle Trailers with Electric Brakes
- Type Breakaway System with Integrated Battery Charger and Push to Test Button
- Features Activates Trailer Brakes Upon Separation of Trailer and Vehicle, Heavy-Duty Polymer Case to Protect Battery and Charger, Integrated Multi-Stage Charger That Provides A Recharge Up to 12.8V, Weather and Corrosion Resistant
- Material Polymer (Case)
- Includes Heavy Duty Polymer Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 50-85-313
- Zoro # G3713421
- UPC # 042899872184
- Country of Origin China
- Category Trailer & Towing Accessories
Details
For Use With | 1, 2, or 3 Axle Trailers with Electric Brakes |
Item | Breakaway System |
Type | Breakaway System with Integrated Battery Charger and Push to Test Button |
Features | Activates Trailer Brakes Upon Separation of Trailer and Vehicle, Heavy-Duty Polymer Case to Protect Battery and Charger, Integrated Multi-Stage Charger That Provides A Recharge Up to 12.8V, Weather and Corrosion Resistant |
Material | Polymer (Case) |
Includes | Heavy Duty Polymer Case |
Product Type | Breakaway System |
Description
Breakaway System, Product Type Breakaway System, For Use With 1, 2, or 3 Axle Trailers with Electric Brakes, Features Activates Trailer Brakes Upon Separation of Trailer and Vehicle, Heavy-Duty Polymer Case to Protect Battery and Charger, Integrated Multi-Stage Charger That Provides A Recharge Up to 12.8V, Weather and Corrosion Resistant, Includes Heavy Duty Polymer Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER MARINE Schaefer Little Hawk MK1 Wind Indicator f/Dinghies Up To 6M (H003F00)
- BUYERS PRODUCTS Hitch Plate w/ 2-1/2 Receiver for GMC®/Chevy®/International® 4500-6500 2019+ - Bottom Channel (1809085)
- LOCK TECHNOLOGY Torque Socket, 21mm, 150 ft.-lb. (1500BB)
- LOCHINVAR 48 in. FLEXIBLE 3/4 in. NPT ANODE MAG (100110784)
- REESE Hitch Draw Bar, Class II, III, 6000 lb, 8In (2117111)
- REESE Fold-Away Hinge Kit (HDPB330101)
- REESE Ball Mount Adapter, Class V, 2-1/2 In (7028700)
- REESE Draw Bar, Class III, IV, 5000 lb, 11 In, REESE TOWPOWER (40345)
- REESE Draw Bar, 7000 lb, 8 In, Reese Towpower (7060700)
- REESE Hitch Pull Pin with Clip 5/8 In (7010500)
- CURT Jack Cstr, Fits 2" Tube, 2000 lb., 6", 28276 (28276)
- Reese Trailer & Towing Accessories