Shop All Trailer Wiring
Reese
Brake Control Harness, 2005-2007 Ford
Mfr # 3065-P
Zoro # G1482625
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Models Equipped with Trailer Tow Package
- Pre-Wired Yes
- Width 3 29/32 in
- Length 6 19/32 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 3065-P
- Zoro # G1482625
- UPC # 042899672241
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Width | 3 29/32 in |
Length | 6 19/32 in |
Height | 2 in |
Overall Length | 6 5/8 in |
Overall Width | 3 15/16 in |
Details
Application | For Models Equipped with Trailer Tow Package |
Pre-Wired | Yes |
Item | Brake Control Harness |
For Use With | Ford |
Features | Pre-Wired |
Product Type | Brake Control Harness |
Description
Brake Control Harness, Brake Control Harness, For Use With Ford, Pre-Wired Yes, 6 5/8 in Overall Length, 2 in Height, 3 15/16 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Straight Union, 1/4 In., PK10 (32PTC-4)
- WJB BEARING Hub Assembly, Wa513137 (WA513137)
- BLASTER 32 oz Bottle, Hydraulic Jack Oil (32-HJO)
- MASTERCOOL 1/2 Gm Cooling Line Adapter (71099-08)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, 03-06, 08 GM/Hummer (78050)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- REESE Round Blade Connector Socket, 7-Way (74127)
- GROTE Connector, Flat, 2-Pole, 16 Gauge (82-1034)
- Reese Trailer Wiring