Shop All Trailer Wiring
Reese
Brake Control Harness, 03-06, 08 GM/Hummer
Mfr # 78050
Zoro # G2633461
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 6 19/32 in
- Width 3 29/32 in
- Pre-Wired Yes
- Application For Models Equipped with Trailer Tow Package
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 78050
- Zoro # G2633461
- UPC # 042899531197
- Country of Origin Mexico
- Category Trailer Wiring
Dimensions
Height | 2 in |
Length | 6 19/32 in |
Width | 3 29/32 in |
Overall Length | 6 5/8 in |
Overall Width | 3 15/16 in |
Details
Pre-Wired | Yes |
Application | For Models Equipped with Trailer Tow Package |
Item | Brake Control Harness |
For Use With | Cadillac, Chevrolet, GMC, Hummer |
Features | Pre-Wired |
Product Type | Brake Control Harness |
Description
Brake Control Harness, Brake Control Harness, For Use With Cadillac, Chevrolet, GMC, Hummer, Pre-Wired Yes, 6 5/8 in Overall Length, 2 in Height, 3 15/16 in Overall Width
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES OE Type Thermostat, 34812 (34812)
- MILTON INDUSTRIES Tire Inflator with Gauge (S-516)
- CURT Hitch Pin, 2" Rcvr, Black, 5/8" (21578)
- T-H MARINE T-H Marine ALC-1-DP Anchor Handle Lock - Black (ALC-1-DP)
- REESE Round Blade Connector Socket, 7-Way (74127)
- REESE Brake Control Harness, Chrysler/Dodge (78051)
- REESE Y Wishbone Connector Kit, 4-Way (74676)
- REESE Brake Control Harness, Lexus/Toyota (3040-P)
- REESE Step Bumper Receiver, 6000 GVW Lb. (75662)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61148)
- CURT Electrical Trailer Adapter, 57041 (57041)
- Reese Trailer Wiring