Shop All Trailer Wiring
This Product is Discontinued
Reese
Bonded Trailer Wire, 25 ft. (Discontinued)
Mfr # 85205
Zoro # G1109762
This Product is Discontinued
Key Features
- Connection Type 4-Way
- For Use With Wiring and Rewiring Lighting Circuits on Trailers
- Type Trailer Wire Bonded
- Standards SAE J1239,SAE J1128
- Application Ideal For Rewiring Lighting Circuits on Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 85205
- Zoro # G1109762
- UPC # 042899188285
- Country of Origin Taiwan, Province of China
- Category Trailer Wiring
Dimensions
Length | 25 ft |
Wire Length | 25 ft |
Overall Length | 25 ft |
Details
Item | Bonded Trailer Wire |
Connection Type | 4-Way |
For Use With | Wiring and Rewiring Lighting Circuits on Trailers |
Type | Trailer Wire Bonded |
Standards | SAE J1239,SAE J1128 |
Application | Ideal For Rewiring Lighting Circuits on Trailers |
Features | Common 4-Flat Connector Handles Most Lighting Requirements, Heavy 16 ga Wire, Color Coded Wires for Easy Identification of Function, Wires Bonded Together for A Clean Finish |
Finish | PVC |
Color | Brown, Green, White, Yellow |
Material | PVC, Stranded Copper |
Product Type | Bonded Trailer Wire |
Description
Bonded Trailer Wire, Product Type Bonded Trailer Wire, Connection Type 4-Way, For Use With Wiring and Rewiring Lighting Circuits on Trailers, Color Brown, Green, White, Yellow, Material PVC, Stranded Copper, Wire Length 25 ft, Diameter Not Applicable, Overall Length 25 ft, Height Not Applicable, Overall Width Not Applicable, Standards SAE J1239,SAE J1128
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.