Shop All Wheel Bearings
Reese
Bearing Protector Cover, PK2
Mfr # BB17810112
Zoro # G6231276
product price: $11.15
/pk 2, $5.58/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bearing Protector Covers
- Width 4.1"
- For Use With 1 25/32 in Dia Bearings
- Features Automatically Maintains the Correct Internal Pressure, Cannot Damage Seals, Protects Wheel Bearings From The Elements During All Trailer Operations
- Length 1.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # BB17810112
- Zoro # G6231276
- UPC # 042899004462
- Country of Origin China
- Category Wheel Bearings
Dimensions
Width | 4.1" |
Length | 1.1" |
Height | 1 25/32 in |
Diameter | 1 3/4 in |
Manufacturers Warranty Length | 5 yr Limited Warranty |
Overall Length | 1 25/32 in |
Hole Diameter | 1 25/32 in |
Overall Width | 1 25/32 in |
Details
Item | Bearing Protector Cover |
Type | Bearing Protector Covers |
For Use With | 1 25/32 in Dia Bearings |
Features | Automatically Maintains the Correct Internal Pressure, Cannot Damage Seals, Protects Wheel Bearings From The Elements During All Trailer Operations |
Material | Steel |
Finish | Chrome Plated |
Includes | Vinyl Cover |
Product Type | Bearing Protector Cover |
Description
Bearing Protector Cover, Product Type Bearing Protector Cover, For Use With 1 25/32 in Dia Bearings, Gross Vehicle Weight Capacity Not Applicable, Overall Length 1 25/32 in, Overall Width 1 25/32 in, Finish Chrome Plated, Features Automatically Maintains the Correct Internal Pressure, Cannot Damage Seals, Protects Wheel Bearings From The Elements During All Trailer Operations, Includes Vinyl Cover, Diameter 1 3/4 in, Fits Ball Diameter Not Applicable, Height 1 25/32 in, Hole Diameter 1 25/32 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE LIGHTING Portable LED Bow Light w/Suction Cup (560-1110-7)
- 3M Conspicuity, Cut, 2 In, White, Truck (983-10)
- WIX FILTERS Plastic In-Line Fuel W/3/8 Inlet & Outl Fuel Filter, 33003 (33003)
- MAIN FILTER BALDWIN BT366MPG Replacement/Interchange Spin-On Filter (MF0058003)
- REESE Wheel Bearing Protector, 1.781 Dia Hub (74176)
- REESE Bearing Protector Cover, PK2 (BB19800112)
- REESE Replacement Bearing Kit, 2000 lb. (500251)
- TIMKEN Differential Pinion Bearing - Front Inner, HM89449 (HM89449)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cup, 394A (394A)
- STEMCO Gasket, Hubcap, Wheel, 6 Hole, Std, 4-1/2 Bc-5/16 Bolts (330-3024)
- TIMKEN Ball Bearing, 6207-2Rs (6207-2RS)
- Reese Wheel Bearings