Shop All Trailer & Towing Accessories
Reese
Ball And Pintle, 2 In
Mfr # 7411620
Zoro # G1288147
original price:
$111.98
19% off
new price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Pintle Ball and Hook
- Tongue Capacity (Lb.) 3,000
- For Use With Tow Vehicle
- Capacity GVW (Lb.) 16,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7411620
- Zoro # G1288147
- UPC # 042899790082
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Size (In.) | 2" Ball |
Trailer Ball Dia. (In.) | 2 in |
Fits Ball Dia. (In.) | 1 1/4 in |
Ball Diameter | 2 in |
Trailer Ball Diameter | 2 in |
Mounting Hole Diameter | 1/2 in |
Fits Ball Diameter | 2 in |
Overall Length | 7 in |
Description
Pintle Hook and Ball, Mount Type Bolt On, Gross Trailer Weight Capacity 10,000 lb, Gross Vehicle Weight Capacity 16,000 lb, Tongue Weight 3,000 lb, Ball Diameter 2 in, Material Steel, Finish Powder Coated, Shank Style No Shank, Compatible Trailer Receiver Size Not Applicable, Number of Mounting Holes 4, Horizontal Distance Between Mounting Holes 3 3/8 in, Vertical Distance Between Mounting Holes 1 3/4 in, Mounting Hole Diameter 1/2 in, Vehicle Make/Model/Year Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Washer 1 12 10 ga Fits MISC HARDWARE (U11649-PVE)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- HELLA MARINE Masthead Navigation Light Incadescent 2Nm Black (3562005)
- PERKO 1" Ips Intake Strainer Bronze (0493006PLB)
- REESE Friction Sway Control, 12" L, 5" H, 3-1/8"W (83660)
- REESE Hitch Draw Bar, Class II, III, 6000 lb, 8In (2117111)
- REESE Coupler Lock, Adjustable, Chrome (7057430)
- REESE Spare Tire Carrier (7016300)
- REESE Draw Bar, Class III, 6000 lb, 9-1/2 In, REESE TOWPOWER (21790)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- TIE DOWN MARINE Carrier-Sptr Sdmt, #86098 (86098)
- Reese Trailer & Towing Accessories