Shop All Trailer & Towing Accessories
This Product is Discontinued
Reese
Adjustable Tri Ball, 2 Pins And 3 Clips (Discontinued)
Mfr # 7021800
Zoro # G2304836
Free Shipping & Returns
This Product is Discontinued
Key Features
- Class IV
- Type III/IV Adjustable Tri Ball Mount
- Length 10 in
- Type (Class) III/IV
- Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Pins/Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7021800
- Zoro # G2304836
- UPC # 042899283171
- Country of Origin Taiwan, Province of China
- Category Trailer & Towing Accessories
Dimensions
Length | 10 in |
Overall Length | 10 in |
Compatible Ball Diameter | 1 7/8 in, 2 in, 2 5/16 in |
Compatible Hitch Size | 2 in |
Details
Class | IV |
Type | III/IV Adjustable Tri Ball Mount |
Type (Class) | III/IV |
Includes | 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Pins/Clips |
For Use With | 2 in Receiver |
Tongue Capacity | 200 lb; 600 lb; 1,000 lb |
Rise | 7 in |
Features | Adjustable Cast Shank, Adjustable Height, Knurled Bolt Pin |
Capacity GVW | 2000/10,000 lb |
Item | Adjustable Tri Ball Mount |
Drop | 7 in |
Finish | Powder Coated |
Gross Vehicle Weight Capacity | 2,000 lb, 6,000 lb, 16,000 lb |
Vehicle Class | IV |
Ball Mount Style | Ball Mount Kits |
Pin Hole to Hitch Ball Distance | 10 in |
Material | Steel |
Description
Adjustable Tri Ball Mount, Ball Mount Style Ball Mount Kits, Vehicle Class IV, Compatible Ball Diameter 1 7/8 in, 2 in, 2 5/16 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size 2 in, Gross Vehicle Weight Capacity 2,000 lb, 6,000 lb, 16,000 lb, Pin Hole to Hitch Ball Distance 10 in, Material Steel, Finish Powder Coated, Includes 1 7/8 in Ball, 2 in Ball, 2 5/16 in Ball, Pins/Clips, Drop 7 in, Rise 7 in, Features Adjustable Cast Shank, Adjustable Height, Knurled Bolt Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.