Shop All Trailer & Towing Accessories
Reese
Adjustable Tow Bar, Class III, 5000 lb
Mfr # 74344
Zoro # G1998132
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 2 in
- For Use With Trailer and Towing Vehicles
- Standards SAE J-684
- Features Adjustable
- Tongue Capacity 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 74344
- Zoro # G1998132
- UPC # 042899845980
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Hole Dia. | 2 in |
Overall Width | 2 1/2 in |
Overall Length | 11 22/25 in |
Compatible Ball Diameter | 2 in |
Details
For Use With | Trailer and Towing Vehicles |
Standards | SAE J-684 |
Features | Adjustable |
Item | Tow Bar |
Tongue Capacity | 5,000 lb |
Capacity GVW | 5,000 lb |
Class | III |
Includes | 2 in Coupler, One Set of Bumper Brackets |
Finish | Powder Coated |
Rise | 2 1/2 in |
Drop | 4 in |
Material | Steel |
Weight | 30.7 lb |
Resistance Properties | Corrosion-Resistant |
Gross Vehicle Weight Capacity | 5,000 lb |
Vehicle Class | III |
Gross Towing Weight Capacity | 5,000 lb |
Ball Mount Style | Ball Mounts |
Description
Tow Bar, Ball Mount Style Ball Mounts, Vehicle Class III, Ball Diameter Not Applicable, Compatible Ball Diameter 2 in, Compatible Ball Shank Diameter Not Applicable, Compatible Hitch Size Not Applicable, Gross Towing Weight Capacity 5,000 lb, Gross Vehicle Weight Capacity 5,000 lb, Pin Hole to Hitch Ball Distance Not Applicable, Material Steel, Finish Powder Coated, Resistance Properties Corrosion-Resistant, Includes 2 in Coupler, One Set of Bumper Brackets, Weight 30.7 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 05-08 Chrysler 300 Fog Light Cover (FLC-30005CR-GL)
- DONALDSON P574174, HYD CART (P574174)
- BUYERS PRODUCTS Truck Light Mounting Cabinet (LB3163)
- MAIN FILTER ZINGA HE3 Replacement/Interchange Spin-On Filter (MF0411005)
- REESE Draw Bar, Class III, IV, 5000 lb, 10 In, REESE TOWPOWER (21347)
- REESE Draw Bar, Class II, 3500 lb, 7 In (06474)
- REESE Multiple Ball Mount, 1 7/8 And 2 In (21511)
- REESE Pintle And Ball Combo, 2 5/16 In (7024200)
- REESE Lock Receiver, 3-1/2 in Bent Pin, Reese Towpower (7057830)
- REESE Coupler Lock, Adjustable, Chrome (7057430)
- TIE DOWN MARINE Bracket-Bol8 Glpr, #81210 (81210)
- Reese Trailer & Towing Accessories