Reese

Adjustable Coupler Lock, Silver Brushed


product price: $11.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Finish Brushed Nickel
  • For Use With Most Couplers
  • Hole Dia. 5/8 in to 3 in
  • Lock Type Universal
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hole Dia. 5/8 in to 3 in
Hole Diameter 5/8 in to 3 in

Details

Finish Brushed Nickel
For Use With Most Couplers
Lock Type Universal
Color Silver
Type Coupler Lock
Features Adjustable Coupler Lock, Easy Grip, Adjustable Length
Item Coupler Lock
Includes (2) Keys
Sub-Category Coupler
Vehicle Class I, II, III, IV, V

Description

Coupler Lock, Lock Type Universal, For Use With Most Couplers, Hole Diameter 5/8 in to 3 in, Vehicle Class I, II, III, IV, V, Features Adjustable Coupler Lock, Easy Grip, Adjustable Length, Includes (2) Keys, Finish Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.