Shop All Turn Signal Lights, and Side Marker Lights
Reese
Adapter, 7-Way Blade to 6-Way, 4-Way Flat
Mfr # 85350
Zoro # G0410835
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes LED Circuit Tester
- Vehicle Connection 7-Way Blade
- Color Black
- Features Displays Connectivity Using High Visibility Blue Leds, Easily Adapt Oem 7-Way Blade Connector to Either 6-Pin Round or A 4-Flat Connector, Offering Tin Plates Corrosion Resistant Terminals, Patented
- For Use With Trailer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 85350
- Zoro # G0410835
- UPC # 042899766254
- Country of Origin Taiwan, Province of China
- Category Turn Signal Lights, and Side Marker Lights
Details
Item | Wiring Adapter |
Includes | LED Circuit Tester |
Vehicle Connection | 7-Way Blade |
Color | Black |
Features | Displays Connectivity Using High Visibility Blue Leds, Easily Adapt Oem 7-Way Blade Connector to Either 6-Pin Round or A 4-Flat Connector, Offering Tin Plates Corrosion Resistant Terminals, Patented |
For Use With | Trailer |
Trailer Connection | 4-Way Flat, 6-Way Pin |
Material | High Impact Plastic |
Sub-Category | Trailer Lighting Kit |
Description
Wiring Adapter, For Use With Trailer, Trailer Connection 4-Way Flat, 6-Way Pin, Vehicle Connection 7-Way Blade, Material High Impact Plastic, Color Black, Features Displays Connectivity Using High Visibility Blue Leds, Easily Adapt Oem 7-Way Blade Connector to Either 6-Pin Round or A 4-Flat Connector, Offering Tin Plates Corrosion Resistant Terminals, Patented, Includes LED Circuit Tester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR MADE Taylor Made 1108 Rail Fender Hanger - For 1" Rail (1108)
- TRICO Wiper Blade, Winter, 22 in, Conventional (37-220)
- CALIFORNIA IMMOBILIZER Bulldog Style Coupler Lock, Yellow (G00100)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM (2800063)
- REESE Trailer Wiring Adapter, Black, 2-7/8" L (8536800)
- REESE Adapter 4-Way Flat to 7-Way (85343)
- REESE Coiled Adapter, 7-Way Blade To 4-Flat (74686)
- REESE Brake Control, For Use With Trailer (90195)
- REESE Trailer Wiring Adapter, Black, 2-7/8" W (8536900)
- REESE Receiver Tube, 6 In (11080)
- TYC CAPA Certified Turn Signal/Parking Light Assembly-Front Right (18-5898-01-9)
- Reese Automotive Headlight, Signal & Tail Light Assemblies