Shop All Trailer Jacks & Accessories
This Product is Discontinued
Reese
A-Frame Trailer Jack, 14" Lift Range (Discontinued)
Mfr # 7080100
Zoro # G1621390
This Product is Discontinued
Key Features
- Max. Lift Height 1 ft 1-1/2 in
- Construction Steel
- Overall Height 27 1/2 in
- Features Base Not Included, Bolt On Bracket, Comfortable Ergonomic Design, Easy Cranking, Precision Fitted Parts for Extra Stability, Proven Reliability for Long Term Use at Rated Loads, Weld On
- Mounting Brackets A-Frame
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reese
- MFR # 7080100
- Zoro # G1621390
- Country of Origin China
- Category Trailer Jacks & Accessories
Dimensions
Max. Lift Height | 1 ft 1-1/2 in |
Overall Height | 27 1/2 in |
Retracted Length | 8 in |
Extended Length | 14 in |
Maximum Lift Height | 1 ft 1 1/2 in |
Diameter | 2 1/4 in |
Minimum Lift Height | 2 ft 2 3/4 in |
Description
A-Frame Trailer Jack, Number of Wheels 0, Static Load Capacity 2,000 lb, Maximum Lift Height 1 ft 1 1/2 in, Minimum Lift Height 2 ft 2 3/4 in, Handle Type Topwind, Mounting Type A-Frame, Gear Travel 15 in, Load Capacity 2,000 lb, Maximum Lifting Capacity 2,000 lb, Extended Length 14 in, Retracted Length 8 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Not Applicable, Construction Steel, Diameter 2 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.