Shop All Floor Jacks
Reese
7000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H
Mfr # 7033400
Zoro # G2849481
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Max. 48"
- Handle Length 36 in
- Application Tearing Out Stubborn Stumps or Pulling Fence Posts And Poles
- Lifting Height Min. 4-1/2"
- Chassis Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reese
- MFR # 7033400
- Zoro # G2849481
- UPC # 042899020349
- Country of Origin China
- Category Floor Jacks
Dimensions
Lifting Height Max. | 48" |
Handle Length | 36 in |
Lifting Height Min. | 4-1/2" |
Chassis Length | 48 in |
Length | 36" (Handle) |
Minimum Height | 4 1/2 in |
Maximum Lift Height | 48 in |
Saddle Length | 48 in |
Minimum Lift Height | 4 1/2 in |
Description
High-Lift Farm Jacks, Jack Type Farm Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 4 1/2 in, Maximum Lift Height 48 in, Power Source Mechanical, Minimum Height 4 1/2 in, For Lifting Farm Equipment, Chassis Length 48 in, Features 48 in Travel, 7000 lb Capacity, Bright Red Paint Finish, Easy Lift, Clamp and Winch, Handle Removes Easily, Long 36 in Handle for Ease of Use, Handle Length 36 in, Handle Material Steel, Handle Type Ratchet Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER BALDWIN BT839 Replacement/Interchange Spin-On Filter (MF0057997)
- PLOMBCO Zinc Clip-on Weight, 1.25 oz.PK25 (REGZ-1.25)
- STANDARD IGNITION Voltage Regulator, Vr-24 (VR-24)
- BALDWIN FILTERS Air Filter, 11-3/16in. to 17-11/32in.dia. (CA5500)
- REESE 8000 lb. Mechanic Service Jack 48" Max. Lifting H., 4-1/2" Min. Lifting H (7060900)
- JET Jet 825-453312 12-1-2T Cap. Hydraulic Jack Ind. Heavy (825-453312)
- SURTEK Hydraulic jack tool set 10 ton (EQC10)
- TIGERBRAND JACK POST Tiger Brand Jack Post 4 in. D X 16 in. H Mobile Floor Jack Post 24700 lb (J-MOBILE)
- UNITED SCIENTIFIC Lab Jack, Base 12" L x 12" W, 19.75"Max. H (LBJK12)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- RANGER 1.5 Ton Aluminum Racing Floor Jack (RFJ-3000AL)
- Reese Floor Jacks