Shop All Sensor Cordsets & Receptacles
Rees
Yelow Cable/Black Handle Assembly
Mfr # 02005840
Zoro # G4462908
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft.
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rees
- MFR # 02005840
- Zoro # G4462908
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 ft. |
Details
Item | Cable/Handle Assembly |
Jacket Color | Yellow |
Description
Yelow Cable/Black Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Fuse Holder, 500A Amp Range (ANL500KIT)
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- SQUARE D Thermal Unit, 0.64 to 0.78A (B0.92)
- HUBBELL Connector, Double Set, RedMale, 300AC/DC (HBL300MR)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- TEMPO COMMUNICATIONS Trans Cord Set For 501 (CS16)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT043)
- ALLEN BRADLEY SERVO MOTOR POWER CORDSET CABLE (2090-CPBM7DF-06AA09)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (703001D02F060)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804001A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (7R4A00A19A120)
- Rees Sensor Cordsets & Receptacles