Shop All Push Button Accessories
Rees
Switch Plate, 30.5mm Switches, Yellow
Mfr # 01004-043
Zoro # G9999437
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 110 mm
- For Use With 30.5mm Switches
- Color Yellow
- Includes (4) Screws, Gasket
- Product Type Adapter Plate Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 01004-043
- Zoro # G9999437
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 110 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Adapter Plate Kit |
For Use With | 30.5mm Switches |
Color | Yellow |
Includes | (4) Screws, Gasket |
Product Type | Adapter Plate Kit |
Compatible with Manufacturer Model Number | 09020-004, 40041-002, 40041-012, 40050-200, 40067-002, 40102-102, 40102-114, 40102-212 |
Compatible with Series | 09020, 40041, 40050-200, 40067, 40102 |
Compatible Product Type | Control Units |
Compatible Manufacturer Part Number | 09020-004, 40041-002, 40041-012, 40050-200, 40067-002, 40102-102, 40102-114, 40102-212 |
Description
Adapter Plate Kit, 110 mm, For Use With 30.5mm Switches, Color Yellow, Includes (4) Screws, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Elbow, 3/4 in. x 90 Deg, GRC PVC Coated (PV0790EL00)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20301)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- REES Legend Plate, Round, Emergency Stop (09022-004)
- REES Ring Guard, 1.50", Yellow (04933093)
- REES Ring Guard, 2.00", Yellow (04933095)
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- EATON Cutler-Hammer Legend Plate, Hand Automatic, Black (10250TM39)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGL)
- Rees Switches