Shop All Push Button Accessories
Rees
Switch Plate, 30.5mm Switches, Black
Mfr # 01004-003
Zoro # G9999446
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 110 mm
- For Use With 30.5mm Switches
- Color Black
- Includes (4) Screws, Gasket
- Compatible Product Type Control Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 01004-003
- Zoro # G9999446
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 110 mm |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Adapter Plate Kit |
For Use With | 30.5mm Switches |
Color | Black |
Includes | (4) Screws, Gasket |
Compatible Product Type | Control Units |
Product Type | Adapter Plate Kit |
Description
Adapter Plate Kit, 110 mm, For Use With 30.5mm Switches, Color Black, Includes (4) Screws, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 18 A, Reversing: No (LC1D18LE7)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY63)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 35A, 600V AC, Non-Indicating, 10kA at 600V AC (ATM30/35)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- REES Ring Guard, 2.00", Yellow (04933095)
- REES Ring Guard, 1.50", Yellow (04933093)
- REES Legend Plate, Round, Emergency Stop (09022-004)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1HB20-0AA0)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- SCHNEIDER ELECTRIC 1NO 22mm Screw-Clamp Push Button Contact Block (ZENL1111)
- SCHNEIDER ELECTRIC Multiple head push buttons, direct mount (ZBA79)
- Rees Push Buttons & Indicators